Shop All Bathroom Cleaners
Diversey
Bathroom Cleaner and Scale Remover, 1.5 Gallon, Purple, PK 2
Mfr # DVO95271230
Zoro # G502501521
product price: $302.99
/pk 2, $151.50/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 192 fl oz (6 quart)
- Fragrance Fresh Clean
- Cleaner Form Liquid
- Primary Chemical Water; Benzyl Alcohol; Diethylene Glycol; Alcohol Ethoxylate; Glycolic Acid; Citric Acid; Potassium Alkyl Benzene Sulfonate
- Chemicals For Use On Restroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO95271230
- Zoro # G502501521
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 192 fl oz (6 quart) |
Details
Item | Crew Bath Cleaner/Scale Remover |
Fragrance | Fresh Clean |
Cleaner Form | Liquid |
Primary Chemical | Water; Benzyl Alcohol; Diethylene Glycol; Alcohol Ethoxylate; Glycolic Acid; Citric Acid; Potassium Alkyl Benzene Sulfonate |
Chemicals For Use On | Restroom |
Color | Purple |
Type | Bathroom Cleaner |
Features | Non-corrosive; Streak-free; Acidic |
Application | Scale Remover; Soap Scum Remover; Hard Water Remover; Soil Remover; Dirt Remover |
Description
Liquid cleaner features a mildly acidic formula that's specifically developed to remove soap scum and hard water deposits from most restroom surfaces. Acidic formula prevents buildup of stubborn bathroom soils with regular use. Noncorrosive design is suitable for nearly all washable restroom surfaces. Powerful solution deep-cleans dirt and soap scum from bathroom surfaces and leaves a streak-free shine. Cleaner is Green Seal certified, Environmental Choice approved and Greenguard certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- DISCO Bristle Horse Hair Acid Brush 3/8" W 3/4" Trim 6" L 144 Bx PK144 (12194)
- GEORGIA-PACIFIC Facial Tissue. Angel Soft Professional Series, 2 Ply, 5 1/2 in x 7 1/4 in, 50 Sheets/Box, 60 Pack (48550)
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP98)
- DIVERSEY Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2 (DVO5546264)
- DIVERSEY Bathroom Cleaner, Bottle, 32 oz, PK12 (100925283)
- DIVERSEY Bathroom Cleaner and Scale Remover, 2.5 Liter, Purple, PK 2 (DVO93172650)
- DIVERSEY Bathroom Cleaner, 32 oz., Fresh, PK12 (94995295)
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 (CBD540731)
- DIVERSEY Crew Easy Pak, Pleasant Scent, 3.15 lb Packet, 90/Tub (CBD540731)
- SCRUBBING BUBBLES Power Stain Destroyer Toilet Bowl Disinfectant, Rainshower Scent, 24 oz Bottle, 6PK (309110)
- Diversey Bathroom Cleaners