Diversey

Bathroom Cleaner, 84.5 oz. Bottle, 2 PK (Discontinued)


This Product is Discontinued
Shop for all Pre-Measured Chemicals

Key Features

  • Cleaner Chemical Product Grouping Portion Control System Chemicals
  • Recommended Dilution 1:64
  • Cleaner Form Liquid
  • Fragrance Unscented
  • Primary Chemical Quat
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 2.5 L
Size 84.5 oz.
Degreaser Container Size 2.50L
Container Size 2.5 L

Description

Bathroom Cleaner, Label Color Coding Green, Chemical Series Wide Range, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 12, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:64, Concentrated, EPA Registered Yes, Properties Butyl Free, Nonflammable, EPA Registration Number 6836-75-70627, Flash Point 200 Degrees F, VOC Content 1 Percent, Fragrance Floral, Standards EPA Registered, Net Weight 11 oz.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.