Shop All Bathroom Cleaners
Diversey
Bathroom Cleaner, 32 oz., Unscented, PK12
Mfr # 94496138
Zoro # G9053563
product price: $86.25
/pk 12, $7.19/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 32 oz.
- Container Type Bottle
- Fragrance Unscented
- Cleaner Form Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94496138
- Zoro # G9053563
- UPC # 807174528060
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Cream, Color White, Product Series Emerel(R), VOC Content 0 Percent, pH Level 11, pH Value Alkaline, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Ecologo, Net Weight 946 ml, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 10 gal Trash Bags, 24 in x 24 in, .31 Mil, Natural, 1000 PK (CL2002)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner/Odor Eliminator, 18 oz, PK12 (PC-ENZO FOAM)
- BORATEEM BORATEEM 17.5 lb. Pail Powdered Bleach (00145)
- ALL Laundry Detergent, 141 oz Bottle, Liquid, Unscented, 4 PK (46159)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Mint, Blue (04560.)
- DIVERSEY Crew, Shower Tub/Tile, Cleaner, 32oz, PK4 (CBD540281)
- DIVERSEY Bathroom Cleaner, 32 oz., Fresh, PK12 (94995295)
- DIVERSEY Bathroom Cleaner, 32 oz., Citrus, PK12 (94476081)
- DIVERSEY Bathroom Cleaner and Scale Remover, 2.5 Liter, Purple, PK 2 (DVO93172650)
- DIVERSEY Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2 (DVO5546264)
- TILEX Bathroom Cleaner, Lemon, Clear, PK9 (35604)
- Diversey Bathroom Cleaners