Shop All Bathroom Cleaners
Diversey
Bathroom Cleaner, 32 oz., Citrus, PK12
Mfr # 94476081
Zoro # G9053545
product price: $45.99
/pk 12, $3.83/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Toilet Bowl Cleaner
- Size 32 oz.
- Container Type Bottle
- Fragrance Citrus
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94476081
- Zoro # G9053545
- UPC # 807174526417
- Country of Origin Canada
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Toilet Bowl Cleaner, Mild Acid Bowl Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 32 oz, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, Product Series Crew(R), VOC Content 0 Percent, pH Level 1.25, pH Value Acidic, Nonflammable Yes, NSF Rating Not Rated, Net Weight 946 ml, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED WEST Jumbo 9 2Ply Us, 12 Rolls Toilet Paper, 12PK (104055)
- DAWN PROFESSIONAL Dish Power Dissolver, 32 oz Spray Bottle, PK6 (56037)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Paper, 224 Wipes, 10 1/4 in x 9 in, 10 PK (05123)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L (16722EA)
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- DIVERSEY Bathroom Cleaner and Scale Remover, 2.5 Liter, Purple, PK 2 (DVO93172650)
- DIVERSEY Crew, Shower Tub/Tile, Cleaner, 32oz, PK4 (CBD540281)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- DIVERSEY Disinfectant Cleaner, f/Bowl/Bathroom, 1.4L, Floral Scent, BE (DVO5019237)
- CLOROX Disposable Toilet Cleaning System, PK6 (03191)
- Diversey Bathroom Cleaners