Shop All Pre-Measured Chemicals
This Product is Discontinued
Diversey
Bathroom Cleaner, 2.5L Bottle, 2 PK (Discontinued)
Mfr # 4278763
Zoro # G3744115
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Size 2.5L
- Container Type Bottle
- Fragrance Unscented
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 4278763
- Zoro # G3744115
- UPC # 807174498615
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Size | 2.5L |
Cleaner Container Size | 2L |
Details
Cleaner Chemical Product Grouping | Portion Control System Chemicals |
Container Type | Bottle |
Item | Bathroom Cleaner |
Fragrance | Unscented |
Cleaner Form | Liquid |
Primary Chemical | None |
Cleaner Container Type | Bottle |
Color | Green |
Recommended Dilution | 1:256 |
Flash Point | 54 |
VOC Content | 5.27g/L |
Item - Portion Control System Chemicals | Bathroom Cleaner |
For Use On | Non-Acid Restroom Disinfectant Cleaner, Cleans, Disinfects and Deodorizes In One Easy Step. Recommended for Hard, Non-Porous, Washable Surfaces In and Out of The Restroom, Utilizes Crew(R) Fresh Scent to Keep Consistent with Most Crew(R) Restroom Products. Green In Color with A Fresh Scent |
Standards | EPA |
RTU Yield per Container | 170 gal. |
Sub-Category | Bathroom Cleaners |
Description
Chemical Series Crew(R), Cleaner Form Liquid, Container Type Bottle, Primary Chemical None, Recommended Dilution 1:256, Concentrated, VOC Content 5.27g/L, Fragrance Unscented, Standards EPA, Package Quantity 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.