Shop All Pre-Measured Chemicals
Diversey
Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK
Mfr # 3364707
Zoro # G3736406
product price: $52.99
/pk 2, $26.50/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:64
- RTU Yield per Container 26
- Fragrance Fresh
- Cleaner Container Type Hose End Connection Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 3364707
- Zoro # G3736406
- UPC # 807174493771
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2 L |
Size | 1.5L |
Container Size | 1.5 L |
Description
Bathroom Cleaner, Label Number 42, Label Color Coding Blue, Chemical Series Crew, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD Spray, NSF Rating Not Rated, pH Level 7, pH Value Neutral, Primary Chemical Quat, Recommended Dilution 1:64, Concentrated, EPA Registered Yes, Properties Butyl Free, Flash Point 200 Degrees F, VOC Content 1 Percent, Fragrance Fresh, Standards EPA Registered
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHINK RUST STAIN REMOVER 32OZ (1232)
- OIL-DRI Sorbents, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L90530)
- RENUZIT Adjustables Air Freshener, Lovely Lavender, 7 oz Solid (35001)
- BIOFIBER 24" Spring Clip Dust Mop Frame, Aluminum (SCF244)
- DIVERSEY Foaming Drain Maintainer Concentrate, 1.32 gal. Hose End Connection Bottle (94622333)
- DIVERSEY Carpet Extraction Rinse, 1.5L Hose End Connection Bottle, 2 PK (93515042)
- DIVERSEY Bathroom Cleaner, 1.4L Portion Measuring Bottle, 2 PK (5019237)
- DIVERSEY Carpet Extraction Cleaner, 2.5 L Bottle, 2 PK (101109762)
- DIVERSEY Neutral Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5283020)
- DIVERSEY General Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145395)
- 3M Peroxide Cleaner, 2L Bottle (34L)
- Diversey Pre-Measured Chemicals & Dispensers