Shop All Pre-Measured Chemicals
Diversey
Bathroom Cleaner, 1.5 gal. Jug, 2 PK
Mfr # 95271230
Zoro # G4421155
product price: $276.99
/pk 2, $138.50/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:18
- Green Certification or Other Recognition Green Seal Certified
- RTU Yield per Container 28.5 gal.
- Cleaner Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95271230
- Zoro # G4421155
- UPC # 807174508000
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 1.5 gal |
Size | 1.5 gal. |
Degreaser Container Size | 1.50 gal. |
Container Size | 1.5 gal |
Description
Bathroom Cleaner, Label Number 44, Label Color Coding Blue, Chemical Series Crew, Cleaner Form Liquid, Container Size 1.5 gal, Container Type Jug, Fits Dispenser Series Command Center, NSF Rating Not Rated, pH Level 4.38, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:18, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards EcoLogo, Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/4" x 7" B-Series Wide Nylon Stripper Brush, Soft Grip (PBS)
- XERO 3 in W Dust Brush 8 in L Handle (012382-25251)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 22" Blade W (7COMBO46)
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- DIVERSEY Glass and All Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93063402)
- DIVERSEY Bathroom Cleaner, 1.4L Portion Measuring Bottle, 2 PK (5019237)
- DIVERSEY One Step Deordorizing Cleaner and Disinfectant Concentrate, 1.5L Hose End Connection Bottle, 2 PK (3062637)
- DIVERSEY Natural Solvent Cleaner, 1.5L Hose End Connection Bottle, 2 PK (95891201)
- DIVERSEY Sanitizer Concentrate, 2.5 gal. Bottle (5756026)
- DIVERSEY Heavy Duty Cleaner Degreaser Concentrate, 50.7 oz. Hose End Connection Bottle, 2 PK (95892175)
- Diversey Pre-Measured Chemicals & Dispensers