Shop All Food Sanitizers
Diversey
Antimicrobial Fruit/Veg Wash, 64 oz, PK4
Mfr # 94374827
Zoro # G6205123
product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 64 oz
- Dimensions 10 20/29 in X 8 15/79 in X 9 2/23 in
- Type Sanitizing Tool
- For Use With Faucet, Soak Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94374827
- Zoro # G6205123
- UPC # 807174529340
- Country of Origin Canada
- Category Food Sanitizers
Dimensions
Size | 64 oz |
Dimensions | 10 20/29 in X 8 15/79 in X 9 2/23 in |
Overall Width | 18 1/4 in |
Overall Length | 9 1/8 in |
Overall Height | 10 3/4 in |
Details
Item | Fruit and Vegetable Wash |
Material | Plastic |
Type | Sanitizing Tool |
For Use With | Faucet, Soak Tank |
Product Type | Fruit and Vegetable Wash |
Description
Fruit and Vegetable Wash, Overall Width 18 1/4 in, For Use With Faucet, Soak Tank, Product Type Fruit and Vegetable Wash, Overall Height 10 3/4 in, Overall Length 9 1/8 in, Material Plastic, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Lg Childs Black Chef Coat (2136BLKKL)
- TABLECRAFT Potato Masher, 24 In (7324)
- AMERCAREROYAL 0443 Corrugated Carry Out Box With Handle Kraft 22x13x12 1/2, PK25 (CHTB221312)
- NUTRICHEF 2 Pcs. Professional Home Kitchen Bake Pans - Non-Stick Coated Layer Surface, Dishwasher Safe, PFOA, (NCLGBP16)
- FIT FRUIT & VEGETABLE Fit Fruit & Vegetable Antibacterial Produce Wash 1 gal., PK4 (11128)
- IK SPRAYERS Food 1.5 (81781)
- Diversey Food Sanitizers