Shop All Disinfectants and Sanitizers
Diversey
Alpha-HP Multi Disinfectant Cleaner, 84.5 fl oz (2.6 quart) Citrus, Clear, 2 PK
Mfr # DVO5549211
Zoro # G302501868
product price: $127.99
/pk 2, $64.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 84.5 fl oz (2.6 quart)
- Fragrance Citrus
- Color Clear
- Primary Chemical Accelerated Hydrogen Peroxide (AHP); Hydrogen peroxide
- Application Multi Surface; Hospital; Nursing Home; School; College; Hotel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO5549211
- Zoro # G302501868
- UPC # 807174511802
- Country of Origin Canada
- Category Disinfectants and Sanitizers
Dimensions
Size | 84.5 fl oz (2.6 quart) |
Details
Fragrance | Citrus |
Color | Clear |
Item | Alpha-HP Multi Disinfectant Cleaner |
Primary Chemical | Accelerated Hydrogen Peroxide (AHP); Hydrogen peroxide |
Application | Multi Surface; Hospital; Nursing Home; School; College; Hotel |
Type | Disinfectant |
Effective to Remove | Bacteria Remover; Virus Remover |
Recommended Dilution | 1:64 |
Description
An all-in-one, multi-surface disinfectant cleaner is based on proprietary Accelerated Hydrogen Peroxide (AHP) technology to clean and brighten surfaces safely and easily. Hydrogen peroxide active ingredient breaks down to oxygen and water after use. This bactericidal and virucidal, non-food contact sanitizer delivers excellent cleaning performance and environmental profile to meet daily cleaning and disinfection needs. Use as a spray-and-wipe cleaning application and as a floor cleaner on hard, inanimate, nonporous, water-washable surfaces such as floors, countertops, walls, glazed porcelain and plastic surfaces in hospitals, nursing homes, schools, colleges and hotels. Dilution ratio is 1:64. Cleaner as a citrus scent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Eclipse Deodorizing Clip Cucumber 30 Day, PK12 (85162)
- ROYAL BASKET TRUCKS Turnabout Trk, 48 Cu ft., Gray, Wire, A (R48-GRX-TAA-6UNN)
- FRESHWAVE IAQ Odor Eliminator, Pearls, 30 Days, PK30 (578)
- ODOBAN Fogging Deodorizer Concentrate, 1 Gallon (970262-G4)
- DIVERSEY Cleaners & Detergents, Bottle, Mint, Blue, 2 PK (5019317)
- DIVERSEY Diversey„¢ Oxivir Tb One-Step Disinfectant Cleaner, Liquid, 32 Oz. (4277285EA)
- DIVERSEY Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK (04743)
- DIVERSEY Disinfectant Concentrate, 0.5 oz. Packets, Unscented, Green, 2 PK (5412135)
- DIVERSEY Cleaners & Detergents, Bottle, Fresh, Blue-Green, 4 PK (5283038)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Quaternary, Red (101105267)
- DIVERSEY Disinfectant Cleaner, 5 gal. Pail, Cherry Almond, Clear (101104055)
- Diversey Disinfectants and Sanitizers