Shop All All Purpose Cleaners
Diversey
All Purpose, Virex Dsnfctnt Clnr, 1 gal. Container, 2 PK
Mfr # CBD540557
Zoro # G6662472
product price: $21.85
/pk 2, $10.93/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Container
- Color Colorless
- Standards OSHA's Blood Borne Pathogen
- Application For Use on Hard, Inanimate, Nonporous Surfaces such as Floors, Walls, Porcelain, and Plastic Surfaces in Hospitals, Nursing Homes, Schools, Colleges and Hotels
- Dilution ratio RTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CBD540557
- Zoro # G6662472
- UPC # 807174540550
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Container Type | Container |
Color | Colorless |
Item | All Purpose,Virex Dsnfctnt Clnr |
Standards | OSHA's Blood Borne Pathogen |
Application | For Use on Hard, Inanimate, Nonporous Surfaces such as Floors, Walls, Porcelain, and Plastic Surfaces in Hospitals, Nursing Homes, Schools, Colleges and Hotels |
Dilution ratio | RTU |
Description
All Purpose,Virex Dsnfctnt Clnr,1gal,PK2, Package Quantity 2
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45853)
- ZORO SELECT Biohazard Bags, 8 to 10 gal., Red, PK500 (RIWB142700)
- OPS Body Wash/Shampoo/Shave Cream, 1000mL, PK2 (1405-04G)
- BOARDWALK Toilet Brushes, 12 in L Handle, White, Plastic, 12 in L Overall (BWK00160EA)
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 32 oz. Trigger Spray Bottle, 4 PK (CBD540540)
- DIVERSEY Spitfire Power Cleaner, 32 fl oz (1 quart) Spray Bottle, Fresh, 8 PK (DVOCBD540014)
- DIVERSEY Spitfire Pro, Power Cleaner, 1 gal. Trigger Spray Bottle, 2 PK (CBD540045)
- DIVERSEY All Purpose Cleaner Concentrate, 0.5 oz. Packet, Lemon, 2 PK (990651)
- DIVERSEY Beer Clean Mineral Solvent, 0.49 oz (0.03 lb) 100 PK (DVO990222)
- DIVERSEY Whistle Plus, Pro Clean/Degrease, 1 gal. Trigger Spray Bottle, 2 PK (CBD540588)
- MRS. MEYERS CLEAN DAY Clean Day Peppermint Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (70211)
- Diversey All Purpose Cleaners