Shop All Disinfectants and Sanitizers
Diversey
All-Purpose Virex Disinfectant Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus, Clear, 4 PK
Mfr # DVOCBD540540
Zoro # G905742842
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 32 fl oz (1 quart)
- Fragrance Citrus
- Color Clear
- Ready to Use/Concentrated Ready-To-Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # DVOCBD540540
- Zoro # G905742842
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 fl oz (1 quart) |
Details
Container Type | Spray Bottle |
Fragrance | Citrus |
Color | Clear |
Ready to Use/Concentrated | Ready-To-Use |
Item | All-Purpose Virex Disinfectant Cleaner |
Application | Multipurpose; Multi Surface |
Standards | OSHA |
Type | Disinfectant |
Cleaner Form | Spray |
Effective to Remove | Fungi Remover; Bacteria Remover; Virus Remover; Odor Remover; Germs Remover |
Features | Deodorize; Odor Neutralizer |
Description
All-Purpose Virex Disinfectant Cleaner provides excellent cleaning and deodorizing in one step. It disinfects hard surfaces in 3 minutes. Broad-spectrum formula kills Norovirus, VRE and MRSA and many other microorganisms so it can be used in hospitals, nursing homes, schools, hotels and other facilities. As a deodorant, this ready-to-use cleaner with a citrus scent kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria. All-Purpose Virex Disinfectant Cleaner is also a bactericide, tuberculocide, virucide and fungicide. It meets bloodborne pathogen standards for decontaminating blood and body fluids. It can be applied with a mop, sponge or cloth.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender, 8 PK (00005CT)
- YARD TUFF Burn Cage with Lid (YTF-202036BC)
- CARRAND Diaper Cloth 11" x 17", White, 3PK (40065)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15700YL00 (FGJ15700YL00)
- DIVERSEY Sanitizer Concentrate, 1 gal. Pail, Unscented, 4 PK (5756018)
- DIVERSEY Disinfectant Cleaner, 5 gal. Pail, Cherry Almond, Clear (101104055)
- DIVERSEY Cleaners & Detergents, Bottle, Mint, Blue, 2 PK (5019317)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- DIVERSEY Avert Sporicidal Disinfect Cleaner, 32 fl oz (1 quart) Chlorine, Yellow, 12 PK (DVO100842725)
- DIVERSEY Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Blue, 2 PK (5283046)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Linen, 12 PK (REC 74828)
- Diversey Disinfectants and Sanitizers