Shop All All Purpose Cleaners
Diversey
All Purpose Cleaner, 32 oz. Fresh Crisp Pine, 4 PK
Mfr # CBD540038
Zoro # G6078920
product price: $30.89
/pk 4, $7.72/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz.
- Fragrance Fresh Crisp Pine
- Color Pink
- Standards Kosher-OU
- Primary Chemical Benzyl Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CBD540038
- Zoro # G6078920
- UPC # 10807174540038
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz. |
Details
Fragrance | Fresh Crisp Pine |
Color | Pink |
Item | All Purpose Cleaner |
Standards | Kosher-OU |
Primary Chemical | Benzyl Alcohol |
Chemicals For Use On Surface | Washable Surfaces |
Application | Washable Surfaces |
Physical Form | Liquid |
Net Weight | 12.566 lbs; 12.57 lbs |
Cleaner Container Type | Spray Bottle |
For Use On | Adhesive; Crayon; Daily Soil Build-Up; Food; Grease; Gum; Ink; Marker; Oil; Scuff Marks |
Dilution ratio | RTU |
Description
DiverseyTM Spitfire All Purpose Power Cleaner, Liquid, 32 oz, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX White, Plastic, 15.38 in L Overall, 6 PK (03191)
- PUFFS Ultra Soft 124 ct Facial Tissue (35520)
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke (56513)
- ASTRO OPTICS Toolbox Z700 Big Grip Refill, 260ct, PK6 (201780)
- DIVERSEY Neutral Cleaner, 5L Bottle, Citrus (93063390)
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- DIVERSEY Whistle Plus Cleaner & Degreaser, 32 fl oz (1 quart) 8 PK (DVOCBD540564)
- DIVERSEY Cleaners & Detergents, 1 gal Bottle, Fragrance-Free, 4 PK (94998841)
- DIVERSEY All Purpose Cleaner, 32 oz Fresh Crisp Pine (CBD540038)
- DIVERSEY Neutral Cleaner, 0.5 oz. Packet, Pine, 2 PK (990653)
- KIMTECH Wipers, WetTask Wiping System, 12"x12-1/2", White, PK 6 (KCC06471)
- Diversey All Purpose Cleaners