Shop All All Purpose Cleaners
This Product is Discontinued
Diversey
All Purpose Cleaner, 1 gal. Jug, Citrus (Discontinued)
Mfr # 904518
Zoro # G3747965
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Citrus
- Recommended Dilution 1:64, 1:128
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 904518
- Zoro # G3747965
- UPC # 807174526325
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Description
General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards CFIA Certification, Color Green, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series No Series, Rinse Required No, Nonflammable Yes, Properties No Rinse Required, Nonflammable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.