Shop All Pre-Measured Chemicals
Diversey
All Purpose Cleaner, 1 gal. Jug
Mfr # 94998841
Zoro # G3726414
original price:
$62.15
28% off
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Container Type Jug
- Size 1 gal.
- Fragrance Odorless
- Recommended Dilution 1:64, 1:128, 1:256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 94998841
- Zoro # G3726414
- UPC # 807174526592
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Description
Cleaner with Hydrogen Peroxide, Cleaner with Hydrogen Peroxide, Surfaces for Use On Glass, Marble, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, 1:256, 1:64, Primary Chemical None, Liquid, Standards CFIA, Color Clear, VOC Content 0 Percent, Flash Point 200 Degrees F, pH Level 2, pH Value Acidic, Product Series PerDiem(TM), Rinse Required Yes, Nonflammable Yes, Net Weight 1 gal, Properties Nonflammable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Unscented Scent Gel Advanced Hand Sanitizer 40.57 oz (6463-02)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray/Clear (IMP 9336)
- WINDEX All Purpose Cleaner, 128 oz Pleasant, 4 PK (697262)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit White (G00-WWX-HBK)
- DIVERSEY All Purpose Cleaner, 32 oz. Portion Measuring Bottle (101109735)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145310)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Hose End Connection Bottle, 2 PK (100975198)
- DIVERSEY Degreaser, 1.5L Hose End Connection Bottle, 2 PK (93313117)
- DIVERSEY Glass and All Purpose Cleaner, 5L Hose End Connection Bottle (93165337)
- DIVERSEY Liquid Air Freshener, 2.5L Bottle, 2 PK (101109734)
- DIVERSEY Grease Release Cleaner, 2.5L Bottle, 2 PK (95192347)
- Diversey Pre-Measured Chemicals & Dispensers