Shop All Air Freshener Refills
Diversey
Air Freshener Refill, Fresh, PK12
Mfr # 101109644
Zoro # G0318529
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Good Sense(R)
- Color Yellow
- Length 6 in
- Cleaner Chemical Product Grouping Air Freshener Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 101109644
- Zoro # G0318529
- UPC # 807174527421
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Length | 6 in |
Cleaner Container Size | 19 g |
Height | 4 in |
Width | 4 in |
Container Size | 19 g |
Description
Aerosol Air Freshener Refill, Liquid, Fragrance Fresh, Aerosol Spray, 19 g, Product Series Good Sense(R), Refill Life 30 day, NSF Rating Not Rated, Coverage No Claim, Yellow, Compatible Grainger Part Number 32GM96, VOC Content 1 Percent, Flash Point Less Than 19 Degrees F, Length 6 in, Width 4 in, Height 4 in, Includes (12) Cartridges, Net Weight 19 g, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER 24 In. W. x 64 In. L. Wood Handle Multi-Purpose Medium Sweep Push Broom (3424A)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK534)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Yellow, Resin, 0 Openings (FG263100YEL)
- BRIGHT BAY PRODUCTS, LLC Hurricane Industrial Concrete Remover, Gallon Bottle 1/Case - H1128 (H1128)
- DIVERSEY Air Freshener Refill, Floral, PK12 (101109732)
- DIVERSEY Air Care System Refill, Green Apple, 60 Day, 1.7oz CL, PK 6 (DVO100888675)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Citrus, 1.62 oz, PK6 (FG402113)
- TIMEMIST Metered Aerosol Fragrance Refill, Country Garden, PK 12 (TMS1042786CT)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Mango Blossom, 48 ml, PK6 (FG402369)
- AIR WICK Air Freshener Refill, Summer Delight, 6.17oz Multi, PK 6 (RAC91101CT)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12 (GPC48280)
- Diversey Air Freshener Refills