Shop All Air Freshener Refills
Diversey
Air Freshener Refill, Floral, PK12
Mfr # 101109732
Zoro # G1844501
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Good Sense(R)
- For Use With 32GM96
- Coverage No Claim
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 101109732
- Zoro # G1844501
- UPC # 807174527438
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Height | 4 in |
Length | 6 in |
Cleaner Container Size | 19 g |
Width | 4 in |
Container Size | 19 g |
Description
Aerosol Air Freshener Refill, Liquid, Fragrance Tuscan Garden, Aerosol Spray, 19 g, Product Series Good Sense(R), Refill Life 30 day, NSF Rating Not Rated, Coverage No Claim, Colorless, Compatible Grainger Part Number 32GM96, VOC Content 1 Percent, Flash Point 19 Degrees F, Length 6 in, Width 4 in, Height 4 in, Includes (12) Cartridges, Net Weight 19 g, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Spa Tablet Brominating Chemicals 2 lb (86108)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29385)
- INTEPLAST GROUP 7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK (EC202206N)
- BOARDWALK Polishing Floor Pads, 15" Diameter, White, PK5 (BWK4015WHI)
- DIVERSEY Air Freshener Refill, Fresh, PK12 (101109644)
- DIVERSEY Air Care System Refill, Green Apple, 60 Day, 1.7oz CL, PK 6 (DVO100888675)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXG3)
- RECKITBENC Air Wick, SCENTED OIL REFILL, FRESH WATERS, 0.67 OZ, 2PK (79717PK)
- TIMEMIST Fragrance Refill, f/Metered Dispenser, 6.6oz Mango, PK 12 (TMS1042810CT)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12 (GPC48280)
- TIMEMIST Premium Metered Air Freshener Refill, Cinnamon, 6.6 oz Aerosol, PK12 (TMS1042746)
- Diversey Air Freshener Refills