Shop All Air Fresheners & Odor Eliminators
Diversey
Air Freshener, J-Fill, Green Apple, 84.5oz, Clear, PK 2
Mfr # DVO904969
Zoro # G702501710
product price: $193.99
/pk 2, $97.00/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Green Apple
- Color Clear
- Cleaner Form Liquid
- Cleaner Container Size 84.5 fl oz (2.6 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO904969
- Zoro # G702501710
- Country of Origin Canada
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 84.5 fl oz (2.6 quart) |
Details
Type | Air Freshener |
Fragrance | Green Apple |
Color | Clear |
Cleaner Form | Liquid |
Item | Good Sense HC Liquid Air Freshener |
For Use On | Multipurpose |
Features | Odor Neutralizer |
Description
Good Sense HC Liquid Air Freshener contains fast-acting, instant odor counteractants that help neutralize odors from tobacco, food, mold, mildew, urine and vomit. It is effective for use on carpets, hard surfaces and in the air. This air freshener comes in a J-Fill bottle that works with the J-Fill dispensing system for dispensing accurate cleaning solutions with no measuring, mixing or mess. Metering tip in every bottle ensures precise dilution, reduces maintenance and eliminates the possibility of tampering with dilution ratios. Simply push a button or squeeze the trigger. Scent is Green Apple.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS 14OZ Cit Gel Deodorizer (4119D)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- HOSPITALITY 1 SOURCE Box Top Nonwoven Fabric Blanket Box Black (BLKTBOX-BL)
- TOUGH GUY 5 in String Wet Mop, 18 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (30LU83)
- DIVERSEY Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz, PK12 (4439)
- DIVERSEY Liquid Deodorizer, Size 1.5 gal., Red, PK2 (94377150)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- DIVERSEY Odor Eliminator, Concentrate, 1.5 Gallon, Red, PK 2 (DVO94377150)
- DIVERSEY Good Sense Dumpster Deodorant, Cherry, 5 gal (95618635)
- DIVERSEY Air Freshener, Fresh, 50mL, Box, PK6 (100910595)
- MISTY Odor Neutralizer, Handheld, 20 oz., PK12 (1039402)
- Diversey Air Fresheners & Odor Eliminators