Shop All Air Fresheners & Odor Eliminators
Diversey
Air Freshener, Fresh, 50mL, Box, PK6
Mfr # 100910595
Zoro # G3983668
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 50 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 100910595
- Zoro # G3983668
- UPC # 807174537505
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 50 mL |
Size | 50ml |
Container Size | 1.7 oz |
Details
Fragrance | Fresh |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Box |
Cleaner Chemical Product Grouping | Surface and Air Deodorants |
Refill Life | 60 day |
Net Weight | 1.7 oz |
Primary Chemical | None |
Item - Surface and Air Deodorants | Air Freshener |
For Use On | Odors |
Degreaser Container Type | Box |
Container Type | Box |
Item | Air Freshener |
Application | Use inRestrooms, Locker Rooms, Fitness Centers, and Healthcare Centers. |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Coverage | 6,000 cu ft |
VOC Content | 29% |
Product Series | Good Sense(R) |
Refill Type | Cartridge |
Description
Air Freshener, Liquid, Fragrance Fresh, Cartridge, 1.7 oz, Product Series Good Sense(R), Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Clear, VOC Content 29 Percent, Net Weight 1.7 oz, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- UNGER Telescopic Pole 4'-8' (962720)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 23 Foot (3824)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- DIVERSEY Odor Eliminator, Concentrate, 1.5 Gallon, Red, PK 2 (DVO94377150)
- DIVERSEY Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz, PK12 (4439)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- DIVERSEY Good Sense Dumpster Deodorant, Cherry, 5 gal (95618635)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- DAMPRID Absorber Moist Rfl Bg Frsh Sct (FG30FS)
- Diversey Air Fresheners & Odor Eliminators