Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Diversey
Air Freshener, Apple, 50mL, Box, PK6 (Discontinued)
Mfr # 100888675
Zoro # G3983640
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Apple
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 50 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100888675
- Zoro # G3983640
- UPC # 807174535440
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 50 mL |
Size | 50ml |
Container Size | 1.7 oz |
Details
Fragrance | Apple |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Box |
Cleaner Chemical Product Grouping | Surface and Air Deodorants |
Refill Life | 60 day |
Degreaser Container Type | Box |
Container Type | Box |
Item | Air Freshener |
Primary Chemical | None |
Net Weight | 1.7 oz. |
For Use On | Odors |
Item - Surface and Air Deodorants | Air Freshener |
Features | Long Lasting, Odor Neutralizer, Spill Resistant, Wall Mountable |
VOC Content | 9% |
Coverage | 6,000 cu ft |
NSF Rating | Not Rated |
Product Series | Good Sense(R) |
Refill Type | Cartridge |
Air Freshener Form | Liquid |
Description
Air Freshener, Liquid, Fragrance Apple, Cartridge, 1.7 oz, Product Series Good Sense(R), Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Clear, VOC Content 9 Percent, Net Weight 1.7 oz., Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.