Shop All Disinfectants and Sanitizers
This Product is Discontinued
Diversey
32 oz. Trigger Spray Bottle, Lavender, 12 PK (Discontinued)
Mfr # 4528
Zoro # G6076489
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Lavender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 4528
- Zoro # G6076489
- UPC # 10807174546313
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Lavender |
Description
DiverseyTM Envy Liquid Disinfectant Cleaner, Lavender, 32 oz Spray Bottle, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.