Shop All Spray Bottles
Diversey
32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle
Mfr # D903921
Zoro # G3747843
product price: $2.85
/ea
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Material Polyethylene
- For Use With Break Up SC H-D Foaming Grease Release Detergent
- Includes Trigger Sprayer
- Bottle Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D903921
- Zoro # G3747843
- UPC # 046500039218
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 32 oz |
Dip Tube Length | 9 7/8 in |
Overall Height | 11 3/4 in |
Closure Size | 28/410 |
Details
Item | Trigger Spray Bottle |
Color | Clear |
Imprinting | Suma Break-Up SC D3.5 |
Material | Polyethylene |
For Use With | Break Up SC H-D Foaming Grease Release Detergent |
Includes | Trigger Sprayer |
Bottle Material | Polyethylene |
Closure Thread Style | 410 |
Standards | Ecologo |
Dispensing Type | Stream |
Graduation Markings | No |
Closure Diamenter | 28 mm |
Container Capacity | 32 oz |
Acid Resistant Seal | No |
Bottle Color | Clear |
Sprayer Material | Polyethylene |
Sprayer Color | Clear |
Seal Material | Polyethylene Foam |
Description
Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Polyethylene, Sprayer Material Polyethylene, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting Suma Break-Up SC D3.5, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, Standards Ecologo, Closure Diamenter 28 mm, Closure Thread Style 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABCO PRODUCTS Janitor 100 Corn Broom (306)
- REMCO Vikan Cleaning Pad Holder, Red (55004)
- MMR MMR Mold and Stain Remover, Gallon (MMRGCPK)
- GOLDEN STAR Small Wet Mop, Blue, PK3, AWM94SB-3PK (AWM94SB-3PK)
- DIVERSEY Trigger Spray Bottle, 32oz, 11 3/4"H, PK12 (D03916)
- DIVERSEY Virex II 256 Empty Spray Bottle, 32 oz, Clear, PK12 (D03916)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130268)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D903919)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130272)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D03920)
- IMPACT PRODUCTS Trigger Sprayer Chemical Resistant 10 in. Gray Smazer (4950-EA)
- Diversey Spray Bottles