Shop All Spray Bottles
Diversey
32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle
Mfr # D903919
Zoro # G3747624
product price: $1.91
/ea
Sold in multiples of 12 for $22.92
$22.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Material Polyethylene
- Includes Trigger Sprayer
- For Use With Spitfire SC Power Cleaner
- Bottle Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D903919
- Zoro # G3747624
- UPC # 807174531930
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 32 oz |
Closure Size | 28/410 |
Overall Height | 11 3/4 in |
Dip Tube Length | 9 7/8 in |
Details
Item | Trigger Spray Bottle |
Color | Clear |
Imprinting | Spitfire SC Power Cleaner |
Material | Polyethylene |
Includes | Trigger Sprayer |
For Use With | Spitfire SC Power Cleaner |
Bottle Material | Polyethylene |
Sprayer Color | Clear |
Graduation Markings | No |
Closure Diamenter | 28 mm |
Bottle Color | Clear |
Standards | Kosher, NSF Rated |
Dispensing Type | Stream |
Seal Material | Polyethylene Foam |
Closure Thread Style | 410 |
Sprayer Material | Polyethylene |
Container Capacity | 32 oz |
Acid Resistant Seal | No |
Shop By | Closeouts |
Description
Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Polyethylene, Sprayer Material Polyethylene, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting Spitfire SC Power Cleaner, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, Standards Kosher, NSF Rated, Closure Diamenter 28 mm, Closure Thread Style 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 48 Gallons Home and Yard Bags, Green (BB-2028CTN)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Yellow (53801036)
- GOJO 2,000 mL Personal Soaps 2 PK (5269-02)
- GOO GONE Cleanr Goo Gone 32Oz (2112)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130272)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130268)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130270)
- DIVERSEY Preprinted Bottle, Plastic, 32 oz., PK12 (D03975)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130250)
- PIG Empty Spray Bottle (CLN108)
- Diversey Spray Bottles