Shop All Spray Bottles
Diversey
32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle
Mfr # D03917
Zoro # G3748071
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Clear
- Imprinting Triad(TM/MC) III Empty Spray Bottle
- Material Polyethylene
- For Use With Triad III Disinfectant Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D03917
- Zoro # G3748071
- UPC # 046500039171
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 32 oz |
Dip Tube Length | 9 7/8 in |
Closure Size | 28/410 |
Overall Height | 11 3/4 in |
Details
Item | Spray Bottle |
Color | Clear |
Imprinting | Triad(TM/MC) III Empty Spray Bottle |
Material | Polyethylene |
For Use With | Triad III Disinfectant Cleaner |
Includes | Trigger Sprayer |
Bottle Material | Polyethylene |
Graduation Markings | No |
Acid Resistant Seal | No |
Sprayer Color | Clear |
Dispensing Type | Stream |
Closure Diamenter | 28 mm |
Standards | EPA Registered |
Closure Thread Style | 410 |
Sprayer Material | Polyethylene |
Bottle Color | Clear |
Container Capacity | 32 oz |
Seal Material | Polyethylene Foam |
Description
Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Polyethylene, Sprayer Material Polyethylene, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting Triad(TM/MC) III Empty Spray Bottle, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, Standards EPA Registered, Closure Diamenter 28 mm, Closure Thread Style 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Baseboard Stripper, Size 32 oz., PK6 (29524)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER GALLON, 4PK (RMR141GRTU-4pk)
- DAYTON Wet/Dry Vacuum, 8 gal, 1,200 W (61HV90)
- BOARDWALK Polishing Floor Pads, 18" Diameter, White, PK5 (BWK4018WHI)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130272)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D03920)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130252)
- DIVERSEY Trigger Spray Bottle, 32oz, 11 3/4"H, PK12 (D03916)
- DIVERSEY Spray Bottle, f/ Crew Restroom Cleaner, 32 oz, 12PK, Multi (DVOD03905A)
- DIVERSEY Preprinted Bottle, Plastic, 32 oz., PK12 (D03975)
- BOARDWALK Trigger Sprayer, 9-1/2", 32oz., White, PK24 (511300)
- Diversey Spray Bottles