Shop All Spray Bottles
This Product is Discontinued
Diversey
32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (Discontinued)
Mfr # D03916
Zoro # G3748421
This Product is Discontinued
Key Features
- Size 32 oz
- Color Clear
- Imprinting Virex II 256 Empty Spray Bottle
- Material Polyethylene
- For Use With Virex II 256 One Step Disinfectant Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D03916
- Zoro # G3748421
- UPC # 046500039164
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 32 oz |
Closure Size | 28/410 |
Dip Tube Length | 9 7/8 in |
Overall Height | 11 3/4 in |
Details
Item | Spray Bottle |
Color | Clear |
Imprinting | Virex II 256 Empty Spray Bottle |
Material | Polyethylene |
For Use With | Virex II 256 One Step Disinfectant Cleaner |
Includes | Trigger Sprayer |
Bottle Material | Polyethylene |
Bottle Color | Clear |
Container Capacity | 32 oz |
Sprayer Material | Polyethylene |
Dispensing Type | Stream |
Standards | EPA Registered |
Acid Resistant Seal | No |
Seal Material | Polyethylene Foam |
Sprayer Color | Clear |
Closure Thread Style | 410 |
Closure Diamenter | 28 mm |
Graduation Markings | No |
Description
Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Polyethylene, Sprayer Material Polyethylene, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting Virex II 256 Empty Spray Bottle, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, Standards EPA Registered, Closure Diamenter 28 mm, Closure Thread Style 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.