Shop All Spray Bottles
Diversey
32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack
Mfr # D93738318
Zoro # G9196774
product price: $78.29
/pk 12, $6.52/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Clear
- Material Plastic
- For Use With Kitchen Degreaser
- Includes (4) Trigger Sprayers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D93738318
- Zoro # G9196774
- UPC # 807174532401
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 32 oz |
Dip Tube Length | 9 7/8 in |
Closure Size | 28/410 |
Overall Height | 11 3/4 in |
Details
Item | Trigger Spray Bottle |
Color | Clear |
Imprinting | Suma Kitchen Degreaser D2.4 |
Material | Plastic |
For Use With | Kitchen Degreaser |
Includes | (4) Trigger Sprayers |
Bottle Material | Plastic |
Sprayer Color | Clear |
Sprayer Material | Plastic |
Acid Resistant Seal | No |
Graduation Markings | No |
Closure Thread Style | 410 |
Container Capacity | 32 oz |
Closure Diamenter | 28 mm |
Bottle Color | Clear |
Dispensing Type | Stream |
Seal Material | Polyethylene Foam |
Description
Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting Suma Kitchen Degreaser D2.4, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, (4) Trigger Sprayers, Closure Diamenter 28 mm, Closure Thread Style 410, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES 71380 Toilet Cleaning Gel Citrus & HP (SC9817)
- TOUGH GUY Toilet Bowl Para Block, Cherry, PK12 (2ZXE7)
- RUBBERMAID COMMERCIAL 18 in Sweep Face Broom, Medium, Synthetic, Black, 58 in L Handle (2018727)
- LIGHT HOUSE BEAUTY Filter Hepa Vf6000 (LI669856)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D03920)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130274)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack, Color: White/clear (130258)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130252)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D939042)
- KWAZAR Spray Foamer, 2L, White (083840)
- Diversey Spray Bottles