Shop All Spray Bottles
Diversey
32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack
Mfr # 95007826
Zoro # G9196801
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Clear
- Material Plastic
- Includes (4) Trigger Sprayers
- For Use With Pan Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 95007826
- Zoro # G9196801
- UPC # 807174503425
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 32 oz |
Dip Tube Length | 9 7/8 in |
Overall Height | 11 3/4 in |
Closure Size | 28/410 |
Details
Item | Trigger Spray Bottle |
Color | Clear |
Imprinting | Suma Pan-CleanTM/MC D1.5 |
Material | Plastic |
Includes | (4) Trigger Sprayers |
For Use With | Pan Cleaner |
Bottle Material | Plastic |
Seal Material | Polyethylene Foam |
Sprayer Material | Plastic |
Bottle Color | Clear |
Standards | CFIA Certification, Halal, Kosher |
Closure Diamenter | 28 mm |
Sprayer Color | Clear |
Closure Thread Style | 410 |
Dispensing Type | Stream |
Container Capacity | 32 oz |
Graduation Markings | No |
Acid Resistant Seal | No |
Description
Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting Suma Pan-CleanTM/MC D1.5, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, (4) Trigger Sprayers, Standards CFIA Certification, Halal, Kosher, Closure Diamenter 28 mm, Closure Thread Style 410, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD BRUSH SPOKE WHEEL (AR85-630)
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZCA1)
- MILWAUKEE TOOL AIR-TIP 2-in-1 Utility Brush Tool Attachment for Wet/Dry Vacuums (49-90-2028)
- OIL EATER Foam Gun, Handheld (AOFA10147)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D93738318)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D03920)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130252)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130256)
- DIVERSEY Spray Bottle, f/ Crew Restroom Cleaner, 32 oz, 12PK, Multi (DVOD03905A)
- DIVERSEY Preprinted Bottle, Plastic, 32 oz., PK12 (D03975)
- DIVERSEY Bottle, w/ Spray, 32 oz, 12PK, Clear (DVO05357)
- Diversey Spray Bottles