Shop All Mops
Diversey
15-1/2 Flat Mop, 112.18 oz Dry Wt, Gray
Mfr # D4972114
Zoro # G0432747
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 15-1/2
- Mop Head Color Gray
- Handle Length 60-1/2 in
- Handle Material Aluminum
- Mop Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 15-1/2 |
Handle Length | 60-1/2 in |
Overall Width | 18 in |
Details
Mop Head Color | Gray |
Handle Material | Aluminum |
Mop Type | Flat |
Item | Flat |
Color | Silver |
For Use With | Floor Finish |
Material | polypropylene |
Includes | Applicator |
Dry Weight | 112.18 oz. |
Cleaning Path | 18 in |
Features | Ergonomic Design, Light and Portable |
Product Type | Finish Applicator System |
Description
Floor Finish Applicator, Overall Width 18 in, Material Metal, Plastic, Color Silver, For Use With Floor Finish, Includes Finish Applicator Tool, Cleaning Path 18 in, Features Ergonomic Design, Light and Portable, Product Type Finish Applicator System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER HiFlo nLite Brush Socket (NLBRS)
- KIMTECH Kimwipes, Delicate Task Wipers, 1-Pl, PK60, White, Tissue, 286 Wipes, Unscented, 60 PK (KCC 34155)
- CRC CRC 13 oz. Aerosol Can, Heavy-Duty Precision Cleaner (03200)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- DIVERSEY Taski Unscented Dry Wet Mop Pad Refills (D5787551)
- DIVERSEY 60 cm Wet Mop, White, Microfiber, PK250 (D3345274)
- DIVERSEY Finish Pad, White, PK12 (D4972122)
- UNISAN 40 ft. Roll Dust Mop, Natural, Cotton (UNS FF40)
- GOLDEN STAR Dust Mop, Blue, WCB24CITBB (WCB24CITBB)
- MICROFIBER TECHNOLOGIES 18 in L Flat Mop Pad, Hook-and-Loop Connection, Yellow, Microfiber, PK12 (LWYS18)
- TOUGH GUY 24 in String Wet Mop, 20 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W217)
- Diversey Mops