Shop All Hand Soap Dispenser Refills
Diversey
1,000 mL Personal Soaps 12 PK
Mfr # 5487
Zoro # G704417675
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Floral
- Size 1,000 mL
- Application Hand
- Soap/Lotion Type Liquid
- For Use On Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 5487
- Zoro # G704417675
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Fragrance | Floral |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Liquid |
For Use On | Soil |
Color | Pink Pearlescent |
Cleaner Container Type | Cartridge |
Standards | FDA Cosmetic; Health Canada Cosmetic |
Description
Provide patrons with a pleasant handwashing experience with a rich, pink pearlized soap. Gentle formula leaves hands clean and fresh without overdrying. Removes soils from hands in hot, cold, soft or hard water without the loss of performance. Leaves behind a pleasant, floral scent.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Wet Look Floor Polish, 1 gal, PK4 (ZUWLFF128)
- COASTWIDE PROFESSIONAL TWO-PLY STANDARD TOILET PAPER, SEPTIC SAFE, WHITE, 3.5 X 4.3, 96PK (365377)
- ZORO SELECT Open Delivery Extension Arm (N-59 ARM)
- OXICLEAN 45 Oz. Color Boost Color Brightener plus Stain Remover Liquid (33746)
- DIVERSEY 1.3 L Personal Soaps 6 PK (101100320)
- DIVERSEY 1300 ml Foam Hand Soap Cartridge, 6 PK (100907877)
- PROVON 1200 ml Liquid Hand Soap Dispenser Refill (5304-03)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps One Shot Refill (FG4015411)
- KUTOL PRODUCTS CO Kutol All Purpose Foaming Skin Cleaner Lt. Red w/ Fresh Spice Scent 1 Gal, 4PK (9109)
- GOJO 27.1 fl oz (800 mL) Gold & Klean Antimicrobial Lotion Soap 12 PK (GOJ912712CT)
- PROVON 1,250 mL Personal Soaps Refill (5186-03)
- Diversey Hand Soap Dispenser Refills