Shop All Disposable Gloves
This Product is Discontinued
Diversamed
Medical Grade Exam Gloves, Nitrile, XL, 100 PK, Blue (Discontinued)
Mfr # 8645XL
Zoro # G6168598
This Product is Discontinued
Key Features
- Size XL
- Glove Size XL
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversamed
- MFR # 8645XL
- Zoro # G6168598
- UPC # 729661139712
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Medical Grade Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Powdered/Powder Free | Powder Free |
Cuff | Beaded |
Application | Dental, Medical, Food, Laboratory Application |
Color Family | Blue |
Description
Gloves,Disposable Nitrile Powder Free,XL,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.