Shop All Disposable Gloves
Diversamed
Medical Grade Exam Gloves, Nitrile, Power-Free, M, 100 PK, Blue
Mfr # 8645M
Zoro # G6168537
product price: $12.69
/pk 100, $0.13/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversamed
- MFR # 8645M
- Zoro # G6168537
- UPC # 729661130504
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Medical Grade Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Power-Free |
Color Family | Blue |
Application | Dental, Medical, Food, Laboratory Application |
Cuff | Beaded |
Description
Gloves,Disposable Nitrile Powder Free,M,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Replacement Foam Gasket, Black, EVA Foam (9425)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (BD110PF)
- MCR SAFETY Gloves, L, PK12 (92738PUL)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, XL, 50 PK, Blue (SG-375-XL)
- VALUGARDS ComfortFit, Poly Disposable Gloves, Poly, Powder-Free, S, 1000 PK (303363211)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (MK-296)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, M, Cobalt Blue, 100 Pack (N192)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Lilac (FP-N-100-XL-LAV)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 200 PK, Green (MIIMDS195285)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, Blue (SA6605-20)
- Diversamed Gloves & Hand Protection