Shop All LED Light Bulbs
Ditto
9.5W BR30 LED 105' beam 3000K Medium 120V Dim
Mfr # S9621
Zoro # G3410911
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR30
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 105 Degrees Beam Spread
- Type Track and Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ditto
- MFR # S9621
- Zoro # G3410911
- UPC # 45923096211
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | BR30 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 105 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120V AC |
Watts | 95 W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Bulb Beam Angle | 105 Degrees |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Color Temperature | 3000K |
Description
LED Bulb,95W,120V,BR30,E26,30K,105D,Dim
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dbgm 873 (873 DBGM)
- LUMAPRO Spotlight, 700/330/65 Lumens, LED (49XX86)
- GE LAMPS Fluorescent Lamp, T5, Daylight, 6500K (F54W/T5/865/HO/ECO)
- ILC Replacement for Metal Halide Hqi-ts-150/ndx replacement light bulb lamp (HQI-TS-150/NDX METAL HALIDE)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 30K (S9631)
- DITTO 9.5W BR30 LED 105' beam 2700K Medium 120V Dim (S9620)
- DITTO 9.5W BR30 LED 105' beam 2700K GU24 120V Dim (S9624)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 40K (S9632)
- DITTO 16.5W LED BR40 5000K 103' beam Medium 120V Dim (S9641)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 27K, Bulb Color Temp.: 2700K (S9630)
- SATCO 4 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21302)
- Ditto LED Light Bulbs