Shop All LED Light Bulbs
Ditto
9.5W BR30 LED 105' beam 3000K GU24 120V Dim
Mfr # S9627
Zoro # G3410902
original price:
$6.55
9% off
new price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR30
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 105 Degrees Beam Spread
- Type Track and Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ditto
- MFR # S9627
- Zoro # G3410902
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 |
Bulb Color Temp. | 3000K |
Bulb Shape | BR30 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 105 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120v |
Watts | 9.5W |
Light Technology | LED |
Light Appearance | 3000K, Soft White |
Average Bulb Life | 25,000 hr. |
Item | LED Bulb,95W,120V,BR30,GU24,30K,Dim |
Description
LED Bulb,95W,120V,BR30,GU24,30K,Dim, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 6958 replacement light bulb lamp (6958 PHILIPS)
- ILC Replacement for GE General Electric G.E 11367 replacement light bulb lamp, 10PK (11367 GE GENERAL ELECTRIC G.E)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE350-CG)
- ILC Replacement for GE GENERAL ELECTRIC G.E F32T8/SP41/U6/ECO (F32T8/SP41/U6/ECO GE GENERAL ELECTRIC G.E)
- DITTO 9.5W BR30 LED 105' beam 2700K GU24 120V Dim (S9624)
- DITTO 16.5W LED BR40 4000K 103' beam Medium 120V Dim (S9640)
- DITTO 16.5W LED BR40 2700K 103' beam Medium 120V dimmable (S9638)
- DITTO 16.5W LED BR40 3000K 103' beam Medium 120V Dim (S9639)
- DITTO 9.5W BR30 LED 105' beam 5000K Medium 120V Dim (S9623)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 30K (S9631)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB)
- Ditto LED Light Bulbs