Shop All Electrical Parts
Ditek
MODULAR RJ31X SURGE, PROTECTOR W/SNEAK CURRENT, PROTECTION
Mfr # DTK-MRJ31XSCPWP
Zoro # G2797305
Sold in multiples of 2 for $100.58
$100.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Height 1.7"
- Type Rack Mount Pdu
- TAA Compliant Yes
- Maximum Line Current 150 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ditek
- MFR # DTK-MRJ31XSCPWP
- Zoro # G2797305
- Country of Origin Unknown
- Category Electrical Parts
Dimensions
Width | 3" |
Height | 1.7" |
Depth | 1.2" |
Details
Type | Rack Mount Pdu |
TAA Compliant | Yes |
Maximum Line Current | 150 mA |
Compatibility | Dialer Circuits:Fire System, Security System |
Dataline Protection | Telecommunication |
Additional Information | Multi-stage, hybrid design provides the best possible protection, Automatic reset to protect against repeated surges, Service Voltage: < 105V AC, Housing: ABS |
Product Type | Surge Suppressor/Protector |
Product Name | DTK-MRJ31XSCPWP Surge Suppressor |
Maximum Surge Current | 9 kA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- INTERNATIONAL RECTIFIER Silicone Controlled Rectifier Thyristors and Scr (619411)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- ERICSON REPLC PART GLOBE REPLC GLASS ONLY (2600G)
- INTERNATIONAL RECTIFIER Rectifier Diode (600502)
- Ditek Electrical Parts