Ditek

Enclosure, 6.30 in H, 3.60 in D


product price: $210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 6.30 in
  • Depth 3.60 in
  • Width 9-1/2 in
  • Maximum Surge Current 54 kA
  • Maximum Line Current 20 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 6.30 in
Depth 3.60 in
Width 9-1/2 in

Details

Item - Electrical Enclosure Enclosure
Item Enclosure
Maximum Surge Current 54 kA
Maximum Line Current 20 A
Product Type Surge Suppressor/Protector
Product Name 54kA Series Connected Surge Protector with Dry Contacts
TAA Compliant Yes
Output Voltage 120 V AC
Additional Information NEMA 4X weatherproof enclosure, Multi-stage hybrid circuit design, Voltage Protection Rating: 600V, Maximum Continuous Operating Voltage:150VAC, Housing: Polycarbonate
Protection Type Surge
Product Series DTK

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.