Shop All Surge Protectors
Ditek
CAT6A POE SURGE PROTECTION, WITH RJ45 IN/ 110 OUT,
Mfr # DTK-110RJC6APOE
Zoro # G0980543
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.2 in
- Depth 1.7 in
- Width 3.3 in
- Input Voltage 48 V
- Product Type Surge Suppressor/Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ditek
- MFR # DTK-110RJC6APOE
- Zoro # G0980543
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Length | 4.2 in |
Depth | 1.7 in |
Width | 3.3 in |
Details
Item | Surge Protection Device |
Input Voltage | 48 V |
Product Type | Surge Suppressor/Protector |
Product Series | CAT6A |
TAA Compliant | Yes |
Product Name | 10 Gigabit Ethernet Surge Protection |
NDAA Compliant | Yes |
Dataline Protection | Gigabit Ethernet |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens, Low Mount (WSP-L360-LM-WH)
- SUPERIOR ELECTRIC Straight Plug to 3-Outlet Receptacle Block Straight Pigtail Adapter (SE1535)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- DITEK Surge Protection Snap (DI308344)
- EATON Surge Protection Device, 1 Phase, 277V AC, 1 Poles, 1 Wire + Ground (AGDN27710R)
- NVENT ERICO Surge Protection Device, 1 Phase, 120/240V AC, 3 Poles, 3 Wires + Ground, 100kA (TDX100C120/240)
- MERSEN Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires (STP120P07M)
- SQUARE D Surge protection device, Surgelogic, EMA, 160kA, 480VAC delta, 3 phase, 3 wire, NEMA 1 (SSP05EMA16)
- HUBBELL WIRING DEVICE-KELLEMS Ig5362Wsa Surge Supressor Recept White (IG5362WSA)
- CITEL AC DIN Rail Protector, 3 Phase, 480/277V (DS74US-277Y/G)
- Ditek Power System Protection