Shop All Surge Protectors
Ditek
ACCESS CNTRL SURGE PROTECTION, KIT,
Mfr # DTK-FPK1
Zoro # G0933205
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name DTK-FPK1 Fire Protection Kit
- Package Contents DTK-FPK1 Fire Protection Kit, 2 x MRJ31XSCPWP
- TAA Compliant Yes
- Compatibility Fire Detection Systems
- Product Type Fire Protection Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ditek
- MFR # DTK-FPK1
- Zoro # G0933205
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Protection Device |
Product Name | DTK-FPK1 Fire Protection Kit |
Package Contents | DTK-FPK1 Fire Protection Kit, 2 x MRJ31XSCPWP |
TAA Compliant | Yes |
Compatibility | Fire Detection Systems |
Product Type | Fire Protection Kit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- DAYTON Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. (1EJL9)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK (CS8156C)
- DITEK Surge Protection Snap (DI308344)
- CITEL Outdoor Poe B Protector, Cat. 5E, Ip66, Ul497B (CMJ8-POE-B-C5E)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 50kA (CVX050-240S)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 25kA (STFV05010N)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- EATON Surge Protection Device, 3 Phase, 480 V AC Delta, 3 Poles, 4 Wires (SP1-480D)
- TRC SURGE GUARD 50A Portable Surge Protector (TR375962)
- Ditek Power System Protection