Shop All Wire Terminals
Ditek
3 PAIR - 14V - TERMINAL STRIP, 16-22AWG,
Mfr # DTK-3LVLPX
Zoro # G1327436
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name DTK-3LVLPX Surge Suppressor
- Dataline Protection Datacommunication
- Depth 1.6"
- Height 1.6"
- TAA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ditek
- MFR # DTK-3LVLPX
- Zoro # G1327436
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Depth | 1.6" |
Height | 1.6" |
Width | 3" |
Details
Product Name | DTK-3LVLPX Surge Suppressor |
Dataline Protection | Datacommunication |
TAA Compliant | Yes |
Additional Information | Clamp Voltage: 22, Housing: ABS |
Product Series | LVLP |
Compatibility | Card Readers |
Plug/Connector Type | Terminal Block |
Maximum Line Current | 5A |
NDAA Compliant | Yes |
Maximum Surge Current | 2 kA |
Product Type | Surge Suppressor/Protector |
Output Voltage | 12 V DC |
Input Voltage | 12 V |
Type | Rack Mount Pdu |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A1P6SF00)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22966684)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- Ditek Wire Terminals