Shop All Wire Terminals
Ditek
2 PAIR TERMINAL STRIP, 24V-30V,
Mfr # DTK-2LVLPLV
Zoro # G1332993
Sold in multiples of 2 for $117.98
$117.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Information Clamp Voltage: 47V, Housing: ABS
- Width 0.1"
- Product Type Surge Suppressor/Protector
- Height 0.1"
- Maximum Line Current 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ditek
- MFR # DTK-2LVLPLV
- Zoro # G1332993
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Width | 0.1" |
Height | 0.1" |
Depth | 0.1" |
Details
Additional Information | Clamp Voltage: 47V, Housing: ABS |
Product Type | Surge Suppressor/Protector |
Maximum Line Current | 5A |
Product Name | DTK-2LVLPLV Surge Suppressor |
Compatibility | Alarm Panels |
Product Material | ABS Plastic |
Input Voltage | 30 V |
Product Series | LVLP |
Dataline Protection | Datacommunication |
Output Voltage | 30 V DC |
Maximum Surge Current | 2 kA |
TAA Compliant | Yes |
Plug/Connector Type | Terminal Block |
Type | Rack Mount Pdu |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Universal U-Connector, fits 2.50x2.50, Gray, Steel (F22GUC)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37B0312B)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXE)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 10 PK (FDD1.25-250-10)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- Ditek Wire Terminals