Ditek

2 PAIR 48V HYBRID, MOD PLUG W/BASE,


product price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Rack Mount Pdu
  • Height 1.8"
  • Width 4.5"
  • Depth 3"
  • Product Series 2MHLP
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.8"
Width 4.5"
Depth 3"

Details

Type Rack Mount Pdu
Product Series 2MHLP
Product Name DTK-2MHLP48BWB Surge Suppressor
Additional Information Select Voltage: 48V, Multi-stage, SAD technology, hybrid design provides the best possible protection, Hard-wire mounting base, Field replaceable, hot swappable, modular edge card connection design, Seven voltage levels available to protect all types of voice/data applications
Compatibility Alarm Panels
Dataline Protection Telecommunication, Datacommunication
Maximum Surge Current 20 kA
TAA Compliant Yes
Product Type Surge Suppressor/Protector
NDAA Compliant Yes
Maximum Line Current 5A

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.