Shop All Surge Protectors
Ditek
12V, 2 PAIR, HYBRID FIELD, REPLACEABLE SUPPRESSION MODULE, W/O BASE
Mfr # 378762
Zoro # G6016885
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mount Pdu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ditek
- MFR # 378762
- Zoro # G6016885
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Suppressor |
Type | Rack Mount Pdu |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- DITEK Power Over Ethernet Surge Protector (DTK-MRJPOE)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- CITEL Surge Protector, 3 Phase, 240V, 3 (M50F-240D-B)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- TYCON SYSTEMS 10Gbps 56V PoE Comp Surge Protector (TP-ESP-10G-POE)
- Ditek Power System Protection