Shop All Surge Protectors
Ditek
12V, 2 PAIR, FIELD REPLACEABLE, SURGE PROTECETOR W/ HARDWIRE, BASE
Mfr # DTK-2MHLP12BWB
Zoro # G0966227
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.8 in
- Depth 3 in
- Width 4.5 in
- Product Series 2MHLP
- Compatibility Alarm Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ditek
- MFR # DTK-2MHLP12BWB
- Zoro # G0966227
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Length | 1.8 in |
Depth | 3 in |
Width | 4.5 in |
Details
Item | Surge Protection Device |
Product Series | 2MHLP |
Compatibility | Alarm Panels |
Additional Information | Select Voltage: 12V, Multi-stage, SAD technology, hybrid design provides the best possible protection, Hard-wire mounting base, Field replaceable, hot swappable, modular edge card connection design, Seven voltage levels available to protect all types of voice/data applications |
Maximum Line Current | 5A |
TAA Compliant | Yes |
Product Name | DTK-2MHLP12BWB Surge Suppressor |
Product Type | Surge Suppressor/Protector |
Dataline Protection | Datacommunication, Telecommunication |
Maximum Surge Current | 20 kA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- CARLON Body Conduit Pvc Type C 2Inch (E987J-CAR)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-O-120)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3BB42-0AK0)
- DITEK Surge Protection Snap (DI308344)
- SOUTHWIRE Surge Guard 34931 Portable Surge Guard W/ Wireless Communication; 30A (34931)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254HSA)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 6V, Ul 497B (DLA-06D3)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- EATON Surge Protection Device, 3 Phase, 120/208V AC Wye, 2 Poles, 3 Wires (SP1-208Y)
- TRIPP LITE Dataline Surge Suppressor, Rj11/45 Two L (DTEL2)
- Ditek Surge Protectors