Shop All Surge Protectors
Ditek
120V - 20A SERIES HYBRID W/, EMI/RFI FILTERING, UL SPD TYPE
Mfr # 430642
Zoro # G6017253
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type Rack Mount Pdu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ditek
- MFR # 430642
- Zoro # G6017253
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Protector |
Voltage | 120V |
Type | Rack Mount Pdu |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Circuit Breaker, B1H Series 5A, 3 Pole, 480V AC, D Curve (B1H3D5)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6)
- DITEK Power Over Ethernet Surge Protector (DTK-MRJPOE)
- SEL 9502 Contact Arc Suppressor 280VDC Surge Suppressor, SEL9502 (SEL-9502)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- TELEMATIC Protection Device Surge Suppressor (TP48-N)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- Ditek Surge Protectors