Shop All Surge Protectors
Ditek
10 GIGABIT ETHERNET SURGE, PROTECTION, CAT6A SURGE DEVICE, POE
Mfr # DTK-110C6APOE
Zoro # G0929617
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.3 in
- Width 3.3 in
- Input Voltage 48 V
- Type Rack Mount Pdu
- Height 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ditek
- MFR # DTK-110C6APOE
- Zoro # G0929617
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Depth | 1.3 in |
Width | 3.3 in |
Height | 1.3" |
Details
Item | Surge Protector |
Input Voltage | 48 V |
Type | Rack Mount Pdu |
TAA Compliant | Yes |
Product Series | DTK-CAT6A |
Receptacles | 1 x 110-punchdown |
NDAA Compliant | Yes |
Dataline Protection | Ethernet, Video/Data, Telecommunication |
Product Type | Surge Protector Module |
Product Name | DTK-110C6APOE Surge Protector Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 13A, 16/3 (E3601)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXGJH-215)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- DITEK Power Over Ethernet Surge Protector (DTK-MRJPOE)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- Ditek Power System Protection