Shop All Ropes
Ditchpig
1/2 in. x 20 ft. 7300 lbs. Breaking Strength Kinetic Recovery Rope
Mfr # 447051
Zoro # G7147008
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
DitchPig Kinetic Energy Recovery Ropes are the safest and easiest way to get a vehicle unstuck from mud, sand or snow. Used for dynamic vehicle recoveries when your vehicle is working, but you simply cant get unstuck. Recovery Rope is made from 100% high-tenacity double braid Nylon rope, which naturally stretches up to 30% of its original length. As the rope stretches, it builds up kinetic energy, like a rubber band. Once the rope reaches maximum stretch, it starts to return to its original length. It literally works like a slingshot. Its simple and brilliant. Kinetic Energy Recovery Ropes are the safest and easiest vehicle recovery tool - perfect for recreational off-roading, everyday cars, construction and commercial vehicles and farming machinery. 1/2 in. size has a Minimum Breaking Strength (MBS) of 7, 300 lbs., making it ideal for ATVs, UTVs, Snowmobiles, Small and Mid-Size Cars and Mowing Tractors. 1/2 in. rope comes with a handy storage tote, which features mesh netting. Because water reduces Nylons strength by up to 15%, you want to keep your DitchPig rope clean and dry when not in use. The mesh netting allows your wet recovery rope to drain and dry quickly, bringing the rope back to full strength. DitchPig Don't Get Stuck Without It.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL 100 Amp Alligator Clip Individual (GC-ALG)
- VESTIL Economy Spreader Beam, 1000 lb., 72" (SBM-10-6)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 145 lb. (RN05Z5205)
- ZORO SELECT Lock Washer (D616)
- DITCHPIG 7/8 in. x 20 ft. 24700 lbs. Breaking Strength Kinetic Recovery Rope (447521)
- DITCHPIG 30ft 9m Kinetic Energy Vehicle Recovery Double Braided Nylon Rope with 64300 lb Safe Working Load (447551)
- DITCHPIG 3/4 in. x 20 ft. 16000 lbs. Breaking Strength Kinetic Recovery Rope (447511)
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 120 ft. L (AG12SP58120RW)
- ZORO SELECT Climbing Rope, 1/2 in x 600 ft, 12 Strand (20TL48)
- INDUSCO Manila Rope, Block, 4", Double Wood, w/Hook (C0616900101)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 150' (No Splice) (MDNIVY-150-NS)
- Ditchpig Ropes