Shop All Utility Pumps
Distribution Point
Saniflo Sanicubic 2 VX Simplex Vortex System, 1 HP, 240V
Mfr # 99
Zoro # G305777413
product price: $7,374.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$7,374.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distribution Point
- MFR # 99
- Zoro # G305777413
- UPC # 859925002992
- Country of Origin France
- Category Utility Pumps
Description
The sanicubic 2 vx is a 1.5 hp heavy duty duplex vortex system used to pump away waste water from several bathrooms and fixtures from an entire building structure. This system is able to discharge the waste up to 36 feet vertical using a 2" diameter pipe or up to 20 feet when discharging through a 4" pipe. It incorporates a vortex system which is ideal for uncontrolled environments in both residential and commercial applications (i.e.. Rental unit, offices, warehouses, etc.). The sanicubic 2 vx is designed to handle sanitary products that may have been flushed down the toilet; such may consist of condoms, sanitary napkins, q-tips, dental floss, etc. As well as large diameter solids. features: vortex system designed to handle sanitary products and large diameter solids rated ip68 with external control and alarm easy-access service panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION On Demand, Tankless Heater W/Out Built-In Pump (N) No Timer (AMH1K-RODRN)
- HEDLAND Flow Switch 115VAC (H526-003)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F11P07301S)
- STENNER Replacement Tube Kit, #7 includes duckbill (UCCP7FD)
- LITTLE GIANT PUMP FS-750 Submersible Utility Pump - 115V- 80 GPM At 5' (620241)
- ECO-FLO High Capacity Transfer UtilityPump 1/2HP (PUP57)
- DAYTON Sensor Utility Pump, 1/4HP, 120V, 50ft.Cord (40GT80)
- STAR WATER SYSTEMS Utility Pump, Portable, 1/6 HP (UTHALC)
- LITTLE GIANT PUMP Utility Pump (505712)
- SUPERIOR PUMP SUPERIOR PUMP 91250 Submersible Utility Pump, 120 V, 3.8 A, 1-1/4 in Outlet, 30 gpm (91250)
- ECO-FLO Battery Powered Utility Pump 1/55 HP (BSUP)
- Distribution Point Utility Pumps