Shop All Utility Pumps
Distribution Point
Saniflo Sanicubic 1 VX Simplex Vortex System, 1 HP, 240V
Mfr # 49
Zoro # G005777355
product price: $2,770.99
/ea
Free Shipping & Returns
$2,770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distribution Point
- MFR # 49
- Zoro # G005777355
- UPC # 859925002497
- Country of Origin France
- Category Utility Pumps
Description
Features: vortex system designed to handle sanitary products and large diameter solids rated ip68 with external control and alarm easy-access service panels the sanicubic 1 vx is a 1.5 hp heavy duty simplex vortex system used to pump away waste water from several bathrooms and fixtures from an entire building structure. This system is able to discharge the waste up to 36 feet vertical using a 2" diameter pipe or up to 20 feet when discharging through a 4" pipe. It incorporates a vortex system which is ideal for uncontrolled environments in both residential and commercial applications (i.e.. Rental unit, offices, warehouses, etc.). The sanicubic 1 vx is designed to handle sanitary products that may have been flushed down the toilet; such may consist of condoms, sanitary napkins, q-tips, dental floss, etc. As well as large diameter solids. this system consists of a 1.5-hp motor housed inside a compact but highly durable plastic enclosure. Incorporates a vortex impeller capable of handling up to 2" solids. the sanicubic 1 vx operation is as simple as the installation. The effluent enters the pump through one of three different inlets one on either side of the unit at the bottom and one on top. The inlets can accommodate 1-1/2" or 4" diameter pipes. As soon as the wastewater level reaches the trigger point, the pumping system activates. The effluent is then pumped out through either a 2" or 4" diameter rigid pipe connected on the top of the pump. Maximum pumping distances are 36 ft (2") or 20 ft (4") vertically and/or 328 ft horizontally (2") or 1640 ft horizontally (4"). the inside of the sanicubic 1 vx comprises of a couple of pressure switches and a circuit board assembly, which starts and stops the unit, a powerful motor, which drive the vortex impeller and the pump. The motor is sealed for life in an oil filled enclosure. A common spindle/shaft drives the impeller. The moving parts theref
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Pond Skin Liner, 20 ft. L, 13 ft.W, PVC (52370)
- HARDWARE EXPRESS 267-0001 0.5 HP Sewage Ejector Nonclog Pump (116395)
- DAYTON Impeller/Sleeve Assy, Neoprene, For 3ACC1 (3ACE2)
- PROCON Rotary Vane Pump, 3/8 In, 35 GPH (141A025F11CA 250)
- HONDA Engine Driven Utility Pump, 118cc Engine (WH15)
- LITTLE GIANT 360 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head (555112)
- LITTLE GIANT 5 Series 505000 - 5-MSP Manual Switch Utility Pump - 115V (32A505000)
- SIMER 4Hp Geyser Ii Submersible Utility Pu 663 (2305-04)
- WAYNE Pump Utility 1/5Hp Wayne (VIP15)
- SUPERIOR PUMP SUPERIOR PUMP 90050 Transfer Pump, 120 V, 8.4 A, 3/4 in Inlet, 3/4 in Outlet (90050)
- ECO FLO PRODUCTS Eco-Flo PUP57 Portable Utility Pump, 1/2 HP, 1500 GPH (PUP57)
- Distribution Point Utility Pumps