Shop All Bathroom Vanities with Tops
Distinct Kitchen And Bath
Vanity with Inset Sink, White base with Dust Grey Scale 24in Doors
Mfr # 0059012085
Zoro # G710153918
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22 in
- Width 24 in
- Material MDF
- Weight 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # 0059012085
- Zoro # G710153918
- UPC # 850054052162
- Country of Origin Poland
- Category Bathroom Vanities with Tops
Dimensions
Length | 22 in |
Width | 24 in |
Details
Material | MDF |
Weight | 25 lb |
Color | Grey |
Description
This vanity is both a modern masterful piece of art as well as a functional addition to any bathroom. It is especially good for smaller bathrooms and powder rooms thanks to it's small form factor and wall mount, floating design making rooms appear larger and more spacious. Available in a variety of colors to match and decor preference. The engineering and manufacturing of this product in our European factory provides unmatched quality and convience. Including seamless foiled fronts, push to open doors and premium hinges and hardware.
- •Premium European construction with vibrant, rich seamless foil fronts for enhanced color longevity and water resistance
- •Push to open doors for easy hands free operation
- •Simple, quick and easy assembly and installation
- •Wall mount, floating design creating a modern appearance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT 1/2 in. FIP x 1/2 in. MIP Integral Shut-Off Valve (DRS83X R)
- DANCO Hot Stem Glacier 3S-10H (9D0004998E)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Navy Blue Bolero 24in Doors (00590120112)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Coffee Mat Tenor 24in Doors (00590120106)
- BAXTON STUDIO Veronique White Finished Wood 2-Piece Table with Mirror and Ottoman (151-9208)
- CASTELLO USA Amazon 60" Wall Mounted Gray Vanity With White Top And Chrome Handles (CB-MC-60G-CHR-2056-WH)
- ZENNA HOME 1Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC18WW)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- MANHATTAN COMFORT Modern Vanity with Sink for Bathroom and Sink Use (VS-2403-WH)
- Distinct Kitchen And Bath Bathroom Vanities with Tops