Shop All Shower & Bathtub Parts
Distinct Kitchen And Bath
Tytanit 36 W x 48 D Shower Base
Mfr # 3.83117/W/SC-M1/B/ST
Zoro # G007167116
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 35.43
- Length 47.24
- Height (In.) 1.57
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # 3.83117/W/SC-M1/B/ST
- Zoro # G007167116
- UPC # 850042013106
- Country of Origin Poland
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 35.43 |
Length | 47.24 |
Size | 36 x 48 |
Height (In.) | 1.57 |
Details
Item | Shower base |
Type | Rectangle |
Color | White |
Material | Composite |
Description
The shower trays of this series are made of modern composite material It is an innovative combination of polymers, mineral components and PU blends to create a durable, impact resistant, unbreakable and yet logistically safe composite for bathing areas In addition to thermal and acoustic insulation, the light weight of the Stabildense composite shower tray means that only one person is required to install it By using this technology, the shower tray is structurally reinforced at the bottom and at the edges, which significantly increases its weight resistance and resistance to impact damage Stabildense shower trays also have a waterproofing layer, which effectively protects against moisture, mould and mildew The protection of the shower tray is also found in the top layer, which has an Easy to Clean and Antibac coating on the surface Thanks to this solution the shower tray is extremely easy to keep clean and the multiplication of bacteria is eliminated It is also important to have a solid magnetic drain cover included in a color matching the shower tray surface
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1 In, 15 psi (13202B15)
- GEBERIT Bd 52 Abs 1.5" L68-H68 (151.505.00.1)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- ELKAY Elkay Hand Wash Sink With Pedestal (CHSP17160)
- DISTINCT KITCHEN AND BATH Tytanit 32 W x 56 D Shower Base (3.83110/B/SC-M1/C/ST)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 64 D Shower Base (3.83121/B/SC-M1/C/ST)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 48 D Shower Base (3.83117/B/SC-M1/C/ST)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Spark Pattern (Spark_34_72)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Art Pattern (Art_34_72)
- DISTINCT KITCHEN AND BATH Cres 32 W x 32 D Shower Base (3.996)
- OLYMPIA Extended Combo Diverter Tub Spout in PVD Brushed Nickel (OP-640063-BN)
- Distinct Kitchen And Bath Shower & Bathtub Parts