Shop All Interior Doors
Distinct Kitchen And Bath
Ten Panel Modern Interior Door, Primed
Mfr # F06
Zoro # G907167117
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Material MDF
- Color Primed
- Door Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # F06
- Zoro # G907167117
- UPC # 850042013687
- Country of Origin Poland
- Category Interior Doors
Dimensions
Door Width | 30 |
Details
Door Material | MDF |
Color | Primed |
Item | solid core interior door |
Description
The door is the entryway to the room not only pratically but also mentally Set the tone with a unique, modern door that adds fun and modernity to your space The fine construction and sound insulation will ensure that these doors are not only beautiful but also purposeful
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Latch Protector, 8-1/2" L x 3" W (K-12)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-48-8-301)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XTPHX690)
- SCHLAGE Grade 2, Single Cyl, C KWY, Rectangle Stk, 6 Pins (B560P 643E)
- DISTINCT KITCHEN AND BATH Four Panel Modern Interior Door, Primed (F05)
- DISTINCT KITCHEN AND BATH Grooved Modern Interior Door, Primed (F31)
- TRIMLITE 30" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2670pri8405)
- TRIMLITE 24" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2080pri1501NPCLET)
- TRIMLITE 28" x 96" Primed 1-Panel Interior Shaker Slab Door (2480pri8401)
- CODEL DOORS 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- TRIMLITE 30" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (2668fir8401BF)
- Distinct Kitchen And Bath Interior Doors