Shop All Interior Doors
Distinct Kitchen And Bath
Striped Modern Interior Door, Primed
Mfr # F04
Zoro # G007167154
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Material MDF
- Color Primed
- Door Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # F04
- Zoro # G007167154
- UPC # 850042013663
- Country of Origin Poland
- Category Interior Doors
Dimensions
Door Width | 30 |
Details
Door Material | MDF |
Color | Primed |
Item | solid core interior door |
Description
The door is the entryway to the room not only pratically but also mentally Set the tone with a unique, modern door that adds fun and modernity to your space The fine construction and sound insulation will ensure that these doors are not only beautiful but also purposeful
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR26D)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCN8)
- RANDALL 5" Wide x 1/2" High Corrugated Aluminum Threshold (48 3/4" Long) (4 FT A-78)
- PRIME-LINE Sliding Glass DR Lock (E 2014)
- DISTINCT KITCHEN AND BATH Ten Panel Modern Interior Door, Primed (F06)
- DISTINCT KITCHEN AND BATH Grooved Modern Interior Door, Primed (F31)
- DISTINCT KITCHEN AND BATH Four Panel Modern Interior Door, Primed (F05)
- CODEL DOORS 24" x 80" Primed 2-Panel Carrera Molded Solid Core Slab Door (2068MSCCAR)
- TRIMLITE 24" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8402LH10B4916)
- CODEL DOORS 28" x 80" Primed Hardboard Solid Core Flush Slab Door (2468FSCPHB)
- TRIMLITE 30" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2670pri8405)
- Distinct Kitchen And Bath Doors